This product requires certification to purchase.

17 in. 2-Light LED Wall Sconce, Satin Brass, 3000 K, Integrated LED

AFX

Ella 17 in. 2-Light LED Wall Sconce, Satin Brass, 3000 K, Integrated LED

  • Fast #
  • Part #AELAS0417L30D1SB
  • Item #10269241
  • Manufacturer Part #ELAS0417L30D1SB
5 out of 5 Customer Rating
Brand image
AFX

Ella 17 in. 2-Light LED Wall Sconce, Satin Brass, 3000 K, Integrated LED

  • Fast #
  • Part #AELAS0417L30D1SB
  • Item #10269241
  • Manufacturer Part #ELAS0417L30D1SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-8/25 in
Height
16-17/20 in
Width
4-17/25 in
Characteristics & Features
Collection
Ella
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Color Temperature
3000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Plastic, Steel
Material Type
Acrylic
Number of Lights
2
Proposition 65
PROP 65 WARNING - LEAD:THIS PRODUCT CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Wall Sconce Type
Multi Light
Electrical & Operational Information
Lumens
1100
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120V
Watts
15 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
Type
AELAS0417L30D1SB
UPC
037949500506