This product requires certification to purchase.

24W 2 Lights 12in. Outdoor Wall Sconce in Black

AFX

Everly 24W 2 Lights 12in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #AEVYW070418LAJMVBK
  • Item #10269255
  • Manufacturer Part #EVYW070418LAJMVBK
3.5 out of 5 Customer Rating
Brand image
AFX

Everly 24W 2 Lights 12in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #AEVYW070418LAJMVBK
  • Item #10269255
  • Manufacturer Part #EVYW070418LAJMVBK
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Die-cast aluminum construction
  • Power supply connections must be made inside a junction box (not included)
  • This item has a frosted glass diffuser
  • For commercial or residential use
  • This outdoor LED light is ideal for security and general lighting
  • Provides lighting in residential, commercial and hospitality applications
  • Fixture mounts to standard junction box (not included)
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Everly
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
4000
Depth:
7 in
Dimmable:
No
ETL Listed:
Yes
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Modern, Transitional
Lumens:
2100
Material:
Aluminum, Glass
Number Of Hours:
50000 h
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
PROP 65 WARNING - LEAD:THIS PRODUCT CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
UPC:
037949500131
Volts:
120/277V
Wall Sconce Type:
Cylinder
Watts:
24 W
Width:
4-1/2 in