This product requires certification to purchase.

36W 3-Light Integrated LED Pendant Light in Black with White

AFX

Gianna 36W 3-Light Integrated LED Pendant Light in Black with White

  • Fast #
  • Part #AGNAP27L30D1BK
  • Item #9699413
  • Manufacturer Part #GNAP27L30D1BK
5 out of 5 Customer Rating
Brand image
AFX

Gianna 36W 3-Light Integrated LED Pendant Light in Black with White

  • Fast #
  • Part #AGNAP27L30D1BK
  • Item #9699413
  • Manufacturer Part #GNAP27L30D1BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This pendant features three-sided illumination with a white acrylic diffuser
  • Includes 9 ft. adjustable cord
  • For use in kitchen, dining, foyers or anywhere general lighting is needed
  • Provides lighting in residential, commercial and hospitality applications
  • This fixture mounts to a standard junction box (not included)
  • Requires Certification

Specifications

Collection:
Gianna
Color Finish Category:
Blacks
Color Finish Name:
Black, White
Color Temperature:
3000
Diameter:
24 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
28-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Modern
Lumens:
1620
Material:
Aluminum, Plastic, Steel
Material Type:
Acrylic
Number Of Hours:
50000 h
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
UPC:
037949486428
Volts:
120V
Watts:
36 W