This product requires certification to purchase.

36W 3-Light Integrated LED Pendant Light in Gold

AFX

Gianna 36W 3-Light Integrated LED Pendant Light in Gold

  • Fast #
  • Part #AGNAP27L30D1GD
  • Item #9846074
  • Manufacturer Part #GNAP27L30D1GD
5 out of 5 Customer Rating
Brand image
AFX

Gianna 36W 3-Light Integrated LED Pendant Light in Gold

  • Fast #
  • Part #AGNAP27L30D1GD
  • Item #9846074
  • Manufacturer Part #GNAP27L30D1GD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Aluminum frame, frosted acrylic shade
  • Suitable for residential and commercial use
  • Integrated LED
  • Available in three finishes
  • White acrylic diffuser 9 ft adjustable cord
  • Contemporary angled LED pendant with 3 sided illumination
  • Requires Certification
Dimensions & Measurements
Depth
24 in
Diameter
24 in
Height
28-3/8 in
Overall Height
136-3/10 in
Width
60 in
Characteristics & Features
Collection
Gianna
Color Finish Category
Gold Tones
Color Finish Name
Gold
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary, Mid-century, Modern
Material
Aluminum
Number of Lights
3
Electrical & Operational Information
Lumens
1620
Lumens per Watt
45
Number Of Hours
50000 hr
Volts
120V
Watts
36 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
No
UPC
037949486442