22 in. Under Cabinet LED Light, 15W, 120V, White
Haley 22 in. Under Cabinet LED Light, 15W, 120V, White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TRIAC/ELV
- 4-in-1 CCT
- Frosted acrylic diffuser
-
Green
Specifications
- Average Life:
- 8.56 yr
- Collection:
- Haley
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 22 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1 in
- Length:
- 22 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 915
- Material:
- Aluminum
- Material Type:
- Acrylic
- Number Of Hours:
- 75000 h
- Number of Lights:
- 1
- Proposition 65:
- Y
- UPC:
- 037949498865
- Volts:
- 120V
- Watts:
- 15 W
- Weight:
- 0.75 lb