This product requires certification to purchase.

12W 1-Light 12 in. Outdoor Wall Sconce in Black

AFX

Harrison 12W 1-Light 12 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #AHARW0512L30D1BK
  • Item #9913895
  • Manufacturer Part #HARW0512L30D1BK
5 out of 5 Customer Rating
Brand image
AFX

Harrison 12W 1-Light 12 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #AHARW0512L30D1BK
  • Item #9913895
  • Manufacturer Part #HARW0512L30D1BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA
  • Dimmable
  • Title 24
  • Wet Rated
  • This outdoor LED light is ideal for security and general lighting
  • For outdoor or indoor residential, commercial, and hospitality applications
  • Fixture mounts to a standard junction box (not included)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
0.1
Collection:
Harrison
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
3 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Industrial
Lumens:
1100
Lumens per Watt:
91.67
Material:
Aluminum, Glass
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to lead, which is known in the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
No
UPC:
037949490647
Volts:
120V
Wall Sconce Type:
Flush Mount
Watts:
12 W
Width:
4-1/2 in