6 in. 10W 1-Light LED Clear Glass Pendant in Satin Nickel
Hermosa 6 in. 10W 1-Light LED Clear Glass Pendant in Satin Nickel
Product Details
Product Details
- 9 foot adjustable cord
- Hand blown glass
- Integrated LED
Specifications
- ADA Compliant:
- No
- Collection:
- Hermosa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 4000
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 16 in
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1000
- Material:
- Metal
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 037949470298
- Volts:
- 120/277V
- Watts:
- 10 W
- Width:
- 6 in