This product requires certification to purchase.

4-Light Vanity Fixture in Satin Nickel

AFX

Hollywood 4-Light Vanity Fixture in Satin Nickel

  • Fast #
  • Part #AHLWV240422L30ENSN
  • Item #7499835
  • Manufacturer Part #HLWV240422L30ENSN
3.2 out of 5 Customer Rating
Brand image
AFX

Hollywood 4-Light Vanity Fixture in Satin Nickel

  • Fast #
  • Part #AHLWV240422L30ENSN
  • Item #7499835
  • Manufacturer Part #HLWV240422L30ENSN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Decorative Metal housing
  • White acrylic globes
  • Vertical or horizontal mount
  • This product is compliant with the American with Disabilities Act (ADA)
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
  • ETL listed in compliance with the nationally recognized safety standards
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Collection:
Hollywood
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
3000
Depth:
3-33/50
Dimmable:
No
ETL Listed:
Yes
Height:
4-3/4
Installation Type:
Vertical Mount, Horizontal Mount
Length:
24
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Contemporary
Lumens:
2800
Material:
Steel
Number Of Hours:
50000
Number of Lights:
4
Power Source:
Electric
UL Listed:
No
UPC:
037949443971
Volts:
120V
Watts:
28
Width:
4