15W 1-Light 10 in. Wall Sconce in Satin Nickel
Ideal 15W 1-Light 10 in. Wall Sconce in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple modern curved white glass with metal ends
- Ideal use in hallways, entrances or anywhere general lighting is needed
- Provides lighting in residential, commercial and hospitality applications
- Meets ADA requirements. Fixture mounts standard to junction box (not included)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ideal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 4000
- Depth:
- 3-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1150
- Material:
- Glass, Metal
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 037949443551
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 15 W
- Width:
- 8-3/4 in
- Wire Gauge (AWG):
- 22 ga