26W 1-Light Integrated LED Semi-Flush Mount Ceiling Fixture in Polished Chrome
JAXF Series 26W 1-Light Integrated LED Semi-Flush Mount Ceiling Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contemporary LED flush mount with intersecting light bars for a dramatic visual effect
- Metal housing
- White acrylic diffusers
- Available in three finishes
Specifications
- ADA Compliant:
- No
- Collection:
- JAXF Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 9 in
- Diameter:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 9 in
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1500
- Material:
- Metal, Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 037949468585
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 15 in