This product requires certification to purchase.

14 in. 6.7W Under Cabinet Light in Oil Rubbed Bronze

AFX

KNLU Series 14 in. 6.7W Under Cabinet Light in Oil Rubbed Bronze

  • Fast #
  • Part #AKNLU14RB
  • Item #7541877
  • Manufacturer Part #KNLU14RB
3.6 out of 5 Customer Rating
Brand image
AFX

KNLU Series 14 in. 6.7W Under Cabinet Light in Oil Rubbed Bronze

  • Fast #
  • Part #AKNLU14RB
  • Item #7541877
  • Manufacturer Part #KNLU14RB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable Color Temperature, 2700/3000/4000K
  • Plug-in or direct wire
  • Title 24 compliant
  • Hi-Low switch
  • 10 year warranty
  • Selectable switch which will allow you to select 1 of 3 color levels which are 2700K , 3000K & 4000K CCT respectively
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
  • ETL listed in compliance with the nationally recognized safety standards
  • Dimmable with most standard 2 wire (Triac) wall dimmers (dimmer not included)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Collection:
KNLU Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
4000
Dimmable:
Yes
ETL Listed:
Yes
Height:
5/8 in
Installation Type:
Under Cabinet
Length:
14 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Contemporary
Lumens:
442
Lumens per Watt:
65
Material:
Extruded Aluminum
Number Of Hours:
100000 h
Number of Lights:
1
UL Listed:
Yes
UPC:
037949434139
Volts:
120V
Watts:
7.4 W
Weight:
6 lb
Width:
3-3/20 in