This product requires certification to purchase.

10 in. LED Security Light in Bronze Finish

AFX

Led Security 10 in. LED Security Light in Bronze Finish

  • Fast #
  • Part #ABWSW1600L41RB
  • Item #5071208
  • Manufacturer Part #BWSW1600L41RB
5 out of 5 Customer Rating
Brand image
AFX

Led Security 10 in. LED Security Light in Bronze Finish

  • Fast #
  • Part #ABWSW1600L41RB
  • Item #5071208
  • Manufacturer Part #BWSW1600L41RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Atlanta, GA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All purpose LED security light
  • Integrated photocell for dusk-to-dawn operation
  • Excellent use in cold climates
  • Uses only 18 watts of power to operate
  • LED's turn on instantly at full brightness and are cool running
  • Frosted polycarbonate diffuser
  • Housing is weather resistant polycarbonate
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
  • ETL listed in compliance with the nationally recognized safety standards
  • Requires Certification
  • Green


Specifications

Ballast Type:
Residential
Collection:
Led Security
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Temperature:
4100
Depth:
4-1/4 in
ETL Listed:
Yes
Glass Type:
Frosted Polycarbonate
Height:
10 in
Installation Type:
Wall Mount
Length:
4-19/50 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Contemporary
Lumens:
1800
Material:
Plastic
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
UPC:
037949394419
Volts:
120V
Watts:
18 W
Width:
7-1/2 in