45W 4000K LED Wrap Flush Mount Ceiling Fixture
This product has been replaced by
Manufacturer Part #LWL07485000LAJD1
LED Wraparound 45W 4000K LED Wrap Flush Mount Ceiling Fixture
Product Details
Product Details
- Frosted white prismatic acrylic diffuser
-
Green
Specifications
- Ballast Type:
- Residential
- Collection:
- LED Wraparound
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Acrylic
- Height:
- 2-3/8 in
- Installation Type:
- Linear
- Length:
- 48 in
- Light Bulb Type:
- LED
- Lumens:
- 4000
- Number Of Hours:
- 50000 hr
- UL Listed:
- No
- UPC:
- 037949413264
- Volts:
- 120V
- Watts:
- 45 W
- Width:
- 7 in