This product requires certification to purchase.

60W Dimmable LED Light Bulb

This product has been replaced by

LED WRAP LINEAR LED 60W 5000LM 120-277V
AFX 2-3/8 x 7 in. 60W 1-Light Integrated LED Linear Flush Mount Ceiling Fixture in White
Manufacturer Part #LWL07485000LAJD2
AFX

LED Wraparound 60W Dimmable LED Light Bulb

  • Fast #
  • Part #ALWL07485000L40D2
  • Item #7048544
  • Manufacturer Part #LWL07485000L40D2
5 out of 5 Customer Rating
Brand image

This product has been replaced by

LED WRAP LINEAR LED 60W 5000LM 120-277V
AFX 2-3/8 x 7 in. 60W 1-Light Integrated LED Linear Flush Mount Ceiling Fixture in White
Manufacturer Part #LWL07485000LAJD2
AFX

LED Wraparound 60W Dimmable LED Light Bulb

  • Fast #
  • Part #ALWL07485000L40D2
  • Item #7048544
  • Manufacturer Part #LWL07485000L40D2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Frosted white prismatic acrylic diffuser
  • Requires Certification
  • Green


Specifications

Ballast Type:
Multi-volt
Collection:
LED Wraparound
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
4000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Acrylic
Height:
2-3/8
Length:
48
Light Bulb Type:
LED
Lumens:
4000
Material:
Steel
Number Of Hours:
50000
UL Listed:
No
UPC:
037949411352
Volts:
120/277V
Watts:
60
Width:
7