12 in. Pillar Candle Pendant in Matte Black
Leo 12 in. Pillar Candle Pendant in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Leo Pendant Bundle smoothly combines the elements of refined transitional style with the innovative convenience of home lighting. Crafted from sturdy steel and acrylic materials, the Leo pendant illuminates any contemporary space with precision performance. Professional and sleek, this pendant light captures the essence of modern homes and elevates it with a transitional touch fitting for a living room or hallway.
- Constructed from acrylic and steel
- Comes with a frosted glass shade
- Can be installed on vaulted ceilings
- Requires (1) medium (E26) bulb (not included)
- Rated for installation in damp locations
Specifications
- Collection:
- Leo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 12
- Dimmable:
- No
- Glass Type:
- Frosted
- Height:
- 12
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Acrylic
- Minimum Height:
- 12
- Number of Lights:
- 1
- Type:
- ALEOP0412MBBK
- UPC:
- 037949507079
- Volts:
- 120V
- Watts:
- 12
- Width:
- 12