LED Outdoor LED Wall Sconce in Textured Bronze
Beaumont LED Outdoor LED Wall Sconce in Textured Bronze
Product Details
Product Details
- Durable powder coated finish
- White acrylic diffuser
- Multi-volt: 120-277V
- CRI: 90
- Minimum starting temperature -20° F
- Durable powder coated finish protects against the elements
- This fixture is rated for wet locations, meaning it can be used in a location in which water or other liquid can drip, splash, or flow on or against electrical equipment
- ETL listed in compliance with the nationally recognized safety standards
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Multi-volt
- Collection:
- Beaumont
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Bronze
- Color Temperature:
- 3000
- Depth:
- 4-19/50
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- White Acrylic
- Height:
- 14-3/4
- Installation Type:
- Wall Mount
- Length:
- 4-3/4
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 3000
- Material:
- Metal, Plastic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 037949429449
- Volts:
- 120/277V
- Watts:
- 19
- Width:
- 4-3/8