This product requires certification to purchase.

24 x 3/4 in. 30W 1-Light LED Traditional Flush Mount Ceiling Fixture in White

AFX

Lugano 24 x 3/4 in. 30W 1-Light LED Traditional Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #ALGNL2424LAJD4WH
  • Item #9946719
  • Manufacturer Part #LGNL2424LAJD4WH
3.2 out of 5 Customer Rating
Brand image
AFX

Lugano 24 x 3/4 in. 30W 1-Light LED Traditional Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #ALGNL2424LAJD4WH
  • Item #9946719
  • Manufacturer Part #LGNL2424LAJD4WH
3.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This ultra low profile design provides a dramatic look and features an edge-lit light panel construction
  • Products can be used in various applications including corridors, bath, hallway, kitchen and anywhere general lighting is needed
  • Fixture mounts to standard junction box (not included)
  • Requires Certification

Documents

Dimensions & Measurements
Height
3/4 in
Length
24 in
Width
24 in
Characteristics & Features
Collection
Lugano
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Installation Type
Ceiling Mount, Flush Mount
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Aluminum, Plastic, Steel
Material Type
Acrylic
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Electrical & Operational Information
Lumens
3700
Number Of Hours
50000 hr
Volts
120/277V
Watts
30 W
Warranty & Product Information
Application
Corridors, Hallways, Kitchen
CEC Compliant
For Sale in CA
UPC
037949491484