This product requires certification to purchase.

50W 48x24 in. Integrated LED Linear Fixture in Black

AFX

Lugano 50W 48x24 in. Integrated LED Linear Fixture in Black

  • Fast #
  • Part #ALGNL4824LAJD4BK
  • Item #10348550
  • Manufacturer Part #LGNL4824LAJD4BK
5 out of 5 Customer Rating
Brand image
AFX

Lugano 50W 48x24 in. Integrated LED Linear Fixture in Black

  • Fast #
  • Part #ALGNL4824LAJD4BK
  • Item #10348550
  • Manufacturer Part #LGNL4824LAJD4BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • This ultra low profile design provides a dramatic look and features an edge-lit light panel construction
  • Products can be used in various applications including corridors, bath, hallway, kitchen and anywhere general lighting is needed
  • Fixture mounts to standard junction box (not included)
  • Convenient lift and shift installation
  • Requires Certification

Specifications

Collection:
Lugano
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
24
Dimmable:
Yes
ETL Listed:
Yes
Height:
3/4
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lumens:
4500
Material:
Aluminum
Number of Lights:
1
Product Type:
Linear Light
Type:
ALGNL4824LAJD4BK
UPC:
037949502807
Volts:
120/277V
Watts:
50
Width:
48