This product requires certification to purchase.

15W 1-Light Integrated LED Pendant Light in Black

AFX

Luna 15W 1-Light Integrated LED Pendant Light in Black

  • Fast #
  • Part #ALNAP08L30D1BK
  • Item #9172811
  • Manufacturer Part #LNAP08L30D1BK
5 out of 5 Customer Rating
Brand image
AFX

Luna 15W 1-Light Integrated LED Pendant Light in Black

  • Fast #
  • Part #ALNAP08L30D1BK
  • Item #9172811
  • Manufacturer Part #LNAP08L30D1BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Dimmable with the use of TRIAC/ELV dimmer (not included)
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
  • 5 year limited warranty
  • Cord Length - 28.74"
  • Shade dimensions - 7.88" dia x 0.75" H
  • Canopy dimensions - 4.5" dia x 0.58" H
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Luna
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
7-22/25
Diameter:
7-7/8
Dimmable:
Yes
ETL Listed:
Yes
Height:
12-3/8
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
1320
Material:
Plastic, Steel
Material Type:
Acrylic
Minimum Height:
12-3/8
Number of Lights:
1
UL Listed:
No
UPC:
037949479086
Volts:
120V
Watts:
15
Width:
7-7/8