60W 3-Light Medium E-26 Vanity Fixture in Black with Polished Chrome
Lynn 60W 3-Light Medium E-26 Vanity Fixture in Black with Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dimmable pending lamp type used
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
- 5 Year limited warranty
- Backplate dimensions - 6.25" W x 4.75" H x 0.75" Ext
- Mount up or down
- Available in three or four light models
- Medium base socket for multiple lamping options
- Modern two-tone metal finish vanity
Specifications
- ADA Compliant:
- No
- Collection:
- Lynn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Polished Chrome
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 8 in
- Installation Type:
- Horizontal, Wall Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Steel, Metal
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 037949478898
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-1/2 in