This product requires certification to purchase.

3-1/8 in. 34W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Nickel

AFX

Maggie 3-1/8 in. 34W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #AMGGF16L30D1SN
  • Item #9172756
  • Manufacturer Part #MGGF16L30D1SN
4.4 out of 5 Customer Rating
Brand image
AFX

Maggie 3-1/8 in. 34W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #AMGGF16L30D1SN
  • Item #9172756
  • Manufacturer Part #MGGF16L30D1SN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Dimmable with the use of TRIAC/ELV dimmer (not included)
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
  • 5 year limited warranty
  • Shade dimensions - 15.75" dia x 2.13" H
  • Canopy dimensions - 15.75" dia x 1.5" H
  • Requires Certification

Specifications

Application:
Commercial, Hallways, Hospitality, Kitchen, Residential
Average Life:
5.71
Collection:
Maggie
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
3000
Diameter:
15-3/4
Dimmable:
Yes
ETL Listed:
Yes
Height:
3-1/8
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
3400
Material:
Plastic, Steel
Material Type:
Acrylic
Number Of Hours:
50000
Number of Lights:
1
UL Listed:
No
UPC:
037949478942
Volts:
120V
Watts:
34
Width:
15-3/4