This product requires certification to purchase.

4 Light 32W 48 in. Residential T8 White Acrylic

AFX

Narrow Wrap 4 Light 32W 48 in. Residential T8 White Acrylic

  • Fast #
  • Part #ALW432WAR8
  • Item #3052978
  • Manufacturer Part #LW432WAR8
4.1 out of 5 Customer Rating
Brand image
AFX

Narrow Wrap 4 Light 32W 48 in. Residential T8 White Acrylic

  • Fast #
  • Part #ALW432WAR8
  • Item #3052978
  • Manufacturer Part #LW432WAR8
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • White acrylic diffuser
  • Flush, stem or row mounting
  • Residential ballast
  • Requires Certification
  • Green


Specifications

Ballast Type:
Residential
Collection:
Narrow Wrap
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
Glass Type:
Acrylic
Height:
2-3/8 in
Installation Type:
Linear
Length:
48 in
Light Bulb Shape Code:
T8
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Number of Lights:
4
UL Listed:
Yes
UPC:
037949330677
Volts:
120V
Watts:
32 W
Width:
11-1/2 in