48 in. 32W 2-Light Low Profile Surface Mount Narrow Wrap in White
Narrow Wrap 48 in. 32W 2-Light Low Profile Surface Mount Narrow Wrap in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Clear prismatic or white acrylic diffuser
- Flush, stem or row mounting
- Residential ballast
-
Green
Specifications
- Ballast Type:
- Residential
- Collection:
- Narrow Wrap
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Glass Type:
- Acrylic
- Height:
- 2-3/8
- Installation Type:
- Linear
- Length:
- 48
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 037949336723
- Volts:
- 120V
- Watts:
- 32
- Width:
- 7