This product requires certification to purchase.

14.4W LED Under-Cabinet Light in Oil Rubbed Bronze

This product has been replaced by

NOBLE PRO UNDERCABINET 32" LED 18W DOB
AFX 32 in. 14.4W Integrated LED Under Cabinet Lighting with Adjustable Color Temperature in Oil Rubbed Bronze
Manufacturer Part #NLLP2-32RB
AFX

NLLP Series 14.4W LED Under-Cabinet Light in Oil Rubbed Bronze

  • Fast #
  • Part #ANLLP32RB
  • Item #5095796
  • Manufacturer Part #NLLP2-32RB
5 out of 5 Customer Rating
Brand image

This product has been replaced by

NOBLE PRO UNDERCABINET 32" LED 18W DOB
AFX 32 in. 14.4W Integrated LED Under Cabinet Lighting with Adjustable Color Temperature in Oil Rubbed Bronze
Manufacturer Part #NLLP2-32RB
AFX

NLLP Series 14.4W LED Under-Cabinet Light in Oil Rubbed Bronze

  • Fast #
  • Part #ANLLP32RB
  • Item #5095796
  • Manufacturer Part #NLLP2-32RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • NLLP series
  • Extruded aluminum construction
  • Hi/low switch
  • Low profile design
  • Includes integrated LED's
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
  • ETL listed in compliance with the nationally recognized safety standards
  • Dimmable with most standard 2 wire (Triac) wall dimmers (dimmer not included)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Ballast Type:
Residential
CEC Compliant:
For Sale in CA
Collection:
NLLP Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
4000
Dimmable:
Yes
ETL Listed:
Yes
Height:
1 in
Installation Type:
Under Cabinet
Length:
32 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern, Contemporary
Lumens:
1023
Material:
Aluminum, Plastic
Material Type:
Polycarbonate
Number Of Hours:
50000 hr
Number of Lights:
1
UL Listed:
Yes
UPC:
037949398875
Volts:
120V
Watts:
14.4 W