18W LED Under-Cabinet Light in White
This product has been replaced by
Manufacturer Part #NLLP2-40WH
NLLP Series 18W LED Under-Cabinet Light in White
Product Details
Product Details
- NLLP series
- Extruded aluminum construction
- Hi/low switch
- Low profile design
- Includes integrated LED's
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- ETL listed in compliance with the nationally recognized safety standards
- Dimmable with most standard 2 wire (Triac) wall dimmers (dimmer not included)
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- NLLP Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1
- Installation Type:
- Under Cabinet
- Length:
- 40
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 1310
- Material:
- Aluminum, Plastic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 037949398899
- Volts:
- 120V
- Watts:
- 18