48in. Connector Cord in White
Noble Pro 48in. Connector Cord in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with Noble, Koren, and Slate undercabinet
- Suitable for residential and commercial use
Specifications
- Collection:
- Noble Pro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 48
- Height:
- 1/4
- Length:
- 48
- Lighting Style:
- Modern
- Material:
- Plastic
- Type:
- AXLCC48WH
- UPC:
- 037949405191
- Volts:
- 120V
- Width:
- 1/2