This product requires certification to purchase.

14 in. 20W Xenon Under-Cabinet Light in White

AFX

NXL Series 14 in. 20W Xenon Under-Cabinet Light in White

  • Fast #
  • Part #ANXL220WH
  • Item #4414521
  • Manufacturer Part #NXL220WH
3.8 out of 5 Customer Rating
Brand image
AFX

NXL Series 14 in. 20W Xenon Under-Cabinet Light in White

  • Fast #
  • Part #ANXL220WH
  • Item #4414521
  • Manufacturer Part #NXL220WH
3.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
NXL Series
Color Finish Category:
Whites
Color Finish Name:
White
Glass Type:
Hinged, Tempered
Height:
1 in
Length:
14 in
Light Bulb Type:
Xenon
Material:
Steel, Metal, Plastic
Number Of Hours:
5000 h
Number of Lights:
2
UL Listed:
Yes
UPC:
037949366553
Volts:
120V
Watts:
20 W
Width:
3-3/4 in