20W Xenon Under-Counter Light in Oil Rubbed Bronze
NXL Series 20W Xenon Under-Counter Light in Oil Rubbed Bronze
Product Details
Product Details
Specifications
- Collection:
- NXL Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 1 in
- Length:
- 8 in
- Light Bulb Base Type:
- Bi-Pin
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 037949366379
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 3-3/4 in