This product requires certification to purchase.

22 in. 20W Xenon Under-Cabinet Light in White

AFX

NXL Series 22 in. 20W Xenon Under-Cabinet Light in White

  • Fast #
  • Part #ANXL320WH
  • Item #4414609
  • Manufacturer Part #NXL320WH
4.5 out of 5 Customer Rating
Brand image
AFX

NXL Series 22 in. 20W Xenon Under-Cabinet Light in White

  • Fast #
  • Part #ANXL320WH
  • Item #4414609
  • Manufacturer Part #NXL320WH
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Linkable with 12" connecting cable or direct connect up to 560W
  • Dimmable with standard 600W wall dimmer
  • Multiple back and top knockouts
  • Requires Certification

Specifications

Ballast Type:
Residential
Collection:
NXL Series
Color Finish Category:
Whites
Color Finish Name:
White
Height:
1
Length:
22
Light Bulb Type:
Xenon
Number Of Hours:
5000
Number of Lights:
3
UL Listed:
Yes
UPC:
037949366416
Volts:
120V
Watts:
20
Width:
3-3/4