3 in. 22W 2-Light Integrated LED Flush Mount Ceiling Fixture in Satin Brass
Octavia 3 in. 22W 2-Light Integrated LED Flush Mount Ceiling Fixture in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dimmable with the use of TRIAC/ELV dimmer (not included)
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
- 5 year limited warranty
- Shade dimensions - 11.45" dia x 2.8" H
- Canopy dimensions - 12.83" dia x 2.8" H
-
Green
Specifications
- Application:
- Commercial, Hallways, Hospitality, Kitchen, Residential
- Average Life:
- 5.7 yr
- Collection:
- Octavia
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Color Temperature:
- 4000
- Depth:
- 12 in
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1800
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 037949478751
- Volts:
- 120V
- Watts:
- 22 W
- Width:
- 12 in