24" 24W 1-Light Integrated LED Vanity Fixture
Palmer 24" 24W 1-Light Integrated LED Vanity Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contemporary style vanity with end caps and smooth white diffuser provided a simple and clean appearance
- Fixture can be mounted horizontally or vertically to a standard junction box (not included)
- The wiring channel is formed from 22 ga steel and is provided with standard mounting holes and hardware
- Power supply connections must be made inside must be made inside a junction box
- Housing is finished in lighting grade baked gloss white enamel paint, satin nickel or black end caps
- Smooth white acrylic diffuser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Palmer
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 5000
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 5-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lights Included:
- Yes
- Lumens:
- 1900
- Material:
- Acrylic, Steel
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- PROP 65 WARNING - LEAD:THIS PRODUCT CONTAINS A CHEMICAL KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
- Type:
- APLMV2406LAJUDSN
- UPC:
- 037949500360
- Volts:
- 120/277V
- Watts:
- 25 W
- Width:
- 24 in