60W 2-Light 11 in. Wall Sconce in Brushed Nickel
Plaza 60W 2-Light 11 in. Wall Sconce in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Steel frame, frosted glass shade
- Suitable for residential and commercial use
- ADA compliant
- Etched glass diffuser with decorative metal bands. Ideal use in hallways, entrances or anywhere general lighting is needed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Plaza
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Gauge (metal):
- 22 ga
- Glass Type:
- Frosted
- Height:
- 11 in
- Installation Type:
- Horizontal, Vertical
- Length:
- 4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 037949490272
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 60 W
- Weight:
- 3.21 lb
- Width:
- 10 in