9W 3-Light Integrated LED Pendant Light in Black
Point 9W 3-Light Integrated LED Pendant Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dimmable with the use of TRIAC/ELV dimmer (not included)
- 0.44" tube diameter with 10", 14", and 18" individual lengths
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
- 5 year limited warranty
- Cord Length - 81"
- Shade dimensions - 0.39" dia x 10, 14, 18" H
- Canopy dimensions - 5.5" dia x 1.375" H
Specifications
- Collection:
- Point
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Diameter:
- 4-1/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 18
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 720
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Minimum Height:
- 18
- Number of Lights:
- 3
- Overall Height:
- 99
- UL Listed:
- No
- UPC:
- 037949462415
- Volts:
- 120V
- Watts:
- 9
- Width:
- 5-1/2