This product requires certification to purchase.

32W 4-Light Cloud Light in White

AFX

Rigby 32W 4-Light Cloud Light in White

  • Fast #
  • Part #ARC432MV
  • Item #4206501
  • Manufacturer Part #RC432MV
3.5 out of 5 Customer Rating
Brand image
AFX

Rigby 32W 4-Light Cloud Light in White

  • Fast #
  • Part #ARC432MV
  • Item #4206501
  • Manufacturer Part #RC432MV
3.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White acrylic diffuser
  • Lift and shift mount
  • Contour edge
  • Lift and shift ceiling mount
  • Uses four lamps
  • Multi-volt ballast
  • Lamp Type: F32T8
  • Ballast/Driver: Multi Volt
  • Requires Certification

Specifications

Ballast Type:
Multi-volt
Collection:
Rigby
Color Finish Category:
Whites
Color Finish Name:
White
Glass Type:
Acrylic
Height:
5-1/4 in
Installation Type:
Ceiling Mount
Length:
50-3/4 in
Light Bulb Shape Code:
T8
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Material:
Steel
Number of Lights:
4
UL Listed:
Yes
UPC:
037949356042
Volts:
120/277V
Watts:
32 W
Width:
15 in