This product requires certification to purchase.

35W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Brass

AFX

Skye 35W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Brass

  • Fast #
  • Part #ASKYF19LAJD1SB
  • Item #9172746
  • Manufacturer Part #SKYF19LAJD1SB
3.3 out of 5 Customer Rating
Brand image
AFX

Skye 35W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Brass

  • Fast #
  • Part #ASKYF19LAJD1SB
  • Item #9172746
  • Manufacturer Part #SKYF19LAJD1SB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dimmable with the use of TRIAC/ELV dimmer (not included)
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
  • 5 year limited warranty
  • Shade dimensions - 19" dia x 1.22" H
  • Canopy dimensions - 5.12" dia x 1.42" H
  • Decorative ceiling fixture features a decorative metal canopy and a white acrylic diffuser
  • Ideal use in kitchens, hallways, and anywhere general lighting is needed
  • Provides lighting in residential, commercial and hospitality applications
  • Fixture mounts to standard junction box (not included)
  • Requires Certification

Specifications

Application:
Commercial, Damper, Residential
Average Life:
5.71 yr
Collection:
Skye
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Color Temperature:
4000
Diameter:
19 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
4-1/2 in
Installation Type:
Ceiling Mount, Flush Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Mid-century, Modern
Lumens:
2900
Material:
Plastic, Steel, Synthetic Fiber
Material Type:
Acrylic
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
No
UPC:
037949478867
Volts:
120V
Watts:
35 W
Width:
19 in