23W 1-Light Integrated LED Pendant Light in Satin Nickel
Stealth 23W 1-Light Integrated LED Pendant Light in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3-in-1 CCT, cETLus, dimmable, FCC, title 24
- Modern linear LED pendant with metal housing. White acrylic diffuser. Adjustable CCT. 9 ft. adjustable hanging cables. Available in two finishes
- Integrated LED
Specifications
- Collection:
- Stealth
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 4000
- Depth:
- 46 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 2-5/8 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1475
- Lumens per Watt:
- 64.13
- Material:
- Aluminum, Metal
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Overall Height:
- 76 in
- UL Listed:
- No
- UPC:
- 037949488774
- Volts:
- 120/277V
- Watts:
- 23 W
- Width:
- 63/100 in