21" T5 LED Linear Light with Adjustable CCT in White
T5L 2 21" T5 LED Linear Light with Adjustable CCT in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Steel frame, White Acrylic shade
- Suitable for residential and commercial use
- Integrated LED
-
Green
Documents
Specifications
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- T5L 2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 21 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-13/100 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 701
- Lumens per Watt:
- 77.89
- Material:
- Steel
- Number of Lights:
- 1
- Type:
- AT5L221LAJWH
- UL Listed:
- No
- UPC:
- 037949489054
- Volts:
- 120V
- Watts:
- 9 W
- Weight:
- 2.50 lb
- Width:
- 3-1/2 in