18in. LED Closet Light in White
T5L LED 18in. LED Closet Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Steel frame, White Acrylic shade
- Suitable for residential and commercial use
- Integrated LED
-
Green
Documents
Specifications
- Collection:
- T5L LED
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18
- Height:
- 1-19/50
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 614
- Material:
- Steel
- Number of Lights:
- 1
- Type:
- AT5LAJCLTP
- UPC:
- 037949489108
- Volts:
- 120V
- Watts:
- 9
- Width:
- 4-1/2