16.5W LED Under-Cabinet Light in White
This product has been replaced by
Manufacturer Part #T5L2-42RWH
T5L Series 16.5W LED Under-Cabinet Light in White
Product Details
Product Details
- Hardwire only
- 3000K color temperature
- Dimmable with TRIAC wall dimmer, page 245
- White polycarbonate diffuser hides LEDs
- Fully integrated LEDs
- Greater than or equal to 80 CRI
- This product is compliant with the American with Disabilities Act (ADA)
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- ETL listed in compliance with the nationally recognized safety standards
- Dimmable with most standard 2 wire (Triac) wall dimmers (dimmer not included)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Ballast Type:
- Residential
- Collection:
- T5L Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Polycarbonate
- Height:
- 1-1/8 in
- Installation Type:
- Under Cabinet
- Length:
- 42 in
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 1150
- Material:
- Steel, Metal, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 037949403135
- Volts:
- 120V
- Watts:
- 16.5 W