33 in. 13.5W LED Under Cabinet in White
This product has been replaced by
Manufacturer Part #T5L2-33RWH
T5L Series 33 in. 13.5W LED Under Cabinet in White
Product Details
Product Details
- All purpose direct wire LED under cabinet light
- Dimmable with most standard 2-wire (TRIAC) wall dimmers
- Full size knockouts are located on the top, back or ends for direct connection
- Low profile applications include kitchens, study areas, displays and computer stations
- This product is compliant with the American with Disabilities Act (ADA)
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- ETL listed in compliance with the nationally recognized safety standards
- Dimmable with most standard 2 wire (Triac) wall dimmers (dimmer not included)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Ballast Type:
- Residential
- Collection:
- T5L Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White Acrylic
- Height:
- 1-1/8 in
- Installation Type:
- Under Cabinet
- Length:
- 33 in
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 950
- Material:
- Glass
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 037949403142
- Volts:
- 120V
- Watts:
- 13.5 W