26W 36in. LED CCT Selectable Vanity Fixture in Satin Nickel
TADV 26W 36in. LED CCT Selectable Vanity Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Contemporary vanity with metal accents. Ideal use for general lighting in indoor residential, commercial, and hospitality applications. Fixture can be mounted horizontally or vertically to a standard junction box (not included).
- Fabricated metal housing. Standard mounting holes and hardware are included. Power supply connections must be made inside a junction box (not included).
- Adjustable Choice 2700K, 3000K, 3500K, 4000K, 5000K (CCT)
- Fixtures are cETLus listed for indoor damp locations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- TADV
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 5000
- Depth:
- 4
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 4-1/2
- Installation Type:
- Wall Mount
- Length:
- 36-3/4
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lights Included:
- Yes
- Lumens:
- 2500
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Type:
- ATADV3604LAJUDSN
- Volts:
- 120/277V
- Watts:
- 26
- Width:
- 36-3/4