1 in. 10W 1-Light LED Modern Flush Mount Ceiling Fixture in White
Tuck 1 in. 10W 1-Light LED Modern Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Aluminum frame, frosted acrylic shade
- Suitable for residential and commercial use
- Integrated LED
- Low profile recessed down light
- Can be used in various applications including corridors, closets, bath, hallway, kitchen or anywhere general lighting is needed
-
Green
Documents
Specifications
- Application:
- Corridors, Closet, Hallways, Kitchen
- Collection:
- Tuck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 17/100
- Diameter:
- 5
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 900
- Material:
- Aluminum, Plastic, Synthetic Fiber
- Material Type:
- Acrylic
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- UPC:
- 037949488804
- Volts:
- 120V
- Watts:
- 10