13W 1-Light 6" LED Flush Mount Ceiling Fixture in White
Tuck 13W 1-Light 6" LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Aluminum frame, Frosted Acrylic shade
- Suitable for residential and commercial use
- Integrated LED
-
Green
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Tuck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17/100 in
- Diameter:
- 6-22/25 in
- Height:
- 24/25 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 1170
- Material:
- Aluminum
- Number of Lights:
- 1
- Type:
- ATUCF06LAJD1WH
- UPC:
- 037949488811
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 6-22/25 in