This product requires certification to purchase.

25W 1-Light Vanity Fixture in Black

AFX

Twist 25W 1-Light Vanity Fixture in Black

  • Fast #
  • Part #ATWTV2405L30D1BK
  • Item #10024554
  • Manufacturer Part #TWTV2405L30D1BK
3.6 out of 5 Customer Rating
Brand image
AFX

Twist 25W 1-Light Vanity Fixture in Black

  • Fast #
  • Part #ATWTV2405L30D1BK
  • Item #10024554
  • Manufacturer Part #TWTV2405L30D1BK
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Dimmable: TRIAC/ELV
  • Title 24 compliant
  • ADA compliant
  • Integrated LED
  • Decorative vanity with a white acrylic diffuser
  • Ideal use for general lighting in indoor residential, commercial, and hospitality applications
  • Fixture can be mounted horizontally or vertically to a 2" x 4" junction box (not included) or a 4" x 4" box (not included) with included cover plate (shown on SB*)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Twist
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Height:
4-9/25
Length:
23-4/5
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
1200
Material:
Steel, Plastic
Number Of Hours:
50000
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to lead, which is known in the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
037949495826
Volts:
120V
Watts:
25
Width:
4