3-Light 13W Vanity Fixture in Satin Nickel
Vernon 3-Light 13W Vanity Fixture in Satin Nickel
Product Details
Product Details
- Wall mount linear contemporary glass vanity
- Ideal for use as lighting in bathrooms/lavatories
- White opal glass diffuser
- Can be mounted up or down
- Available in a 3 or 5 lamp models
Documents
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Vernon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 2700
- Depth:
- 5 in
- ETL Listed:
- No
- Glass Type:
- White Opal
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Length:
- 17-1/2 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Metal
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 037949382294
- Volts:
- 120V
- Watts:
- 13 W