32W T8 Linear in White
Winchester 32W T8 Linear in White
Product Details
Product Details
- White acrylic diffuser
Specifications
- Ballast Type:
- Residential
- Collection:
- Winchester
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glass Type:
- Acrylic
- Height:
- 3-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 51-3/8 in
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Yes
- UPC:
- 037949335412
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 18-1/4 in