39W 1-Light LED Flush Mount Ceiling Fixture in White
Zurich ZUL/ZUF Series 39W 1-Light LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This low profile, clean appearance, surface mounted wrap provides a wide distribution of light that can be used in various applications including offices, corridors, garages, kitchens and public spaces
- Housing is die-formed of 22-gauge steel with white acrylic diffuser
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- ETL listed in compliance with the nationally recognized safety standards
- Dimmable with a 2-wire (Triac) or electronic low voltage (ELV) dimmer switch (dimmer not included)
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Corridors, Garage, Kitchen, Office
- Collection:
- Zurich ZUL/ZUF Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 2-3/8 in
- Installation Type:
- Surface Mount
- Length:
- 51 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 3200
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 037949426851
- Volts:
- 120V
- Watts:
- 39 W
- Width:
- 15 in