35-1/2 in. 5-Burner Electric and Gas Freestanding Range in Gloss Black with Brass
Elise 35-1/2 in. 5-Burner Electric and Gas Freestanding Range in Gloss Black with Brass
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- In the re-imagining of the classic Elise design, AGA took its cues from the modern farmhouse movement itself
- Rustic yet refined, the Elise blends old and new in masterful ways, both fresh and timeless, with just a hint of the exquisite
- Large 4.5 cu. ft. oven
- Two robust telescopic glide-out racks
- Dual broiler system
- Includes cookware accessories
- One pastry tray
- Powerful 17,000 BTU center burner is ideal for rapid boiling, wok cooking and large pots
- Three 12,000 BTU burners
- One 6,000 BTU burner can be turned down to a low 1,200 BTU simmer
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Automatic Shut-Off:
- Yes
- BTU:
- 17000
- Burner Type:
- Sealed
- Capacity:
- 4.5 cu ft
- Collection:
- Elise
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gloss Black, Brass
- Control Type:
- Knob
- Depth:
- 27-5/8
- Fuel Type:
- Natural Gas, Propane
- Height:
- 36-9/16
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- MBH:
- 17
- Material:
- Brass
- Number of Burners:
- 5
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
- UPC:
- 194168133172
- Volts:
- 240V
- Weight:
- 309
- Width:
- 35-1/2