This product requires certification to purchase.

35-1/2 in. 5-Burner Electric and Gas Freestanding Range in White

Aga Marvel

Elise 35-1/2 in. 5-Burner Electric and Gas Freestanding Range in White

  • Fast #
  • Part #AAEL361DFWHT
  • Item #9532826
  • Manufacturer Part #AEL361DF-WHT
5 out of 5 Customer Rating
Brand image
Aga Marvel

Elise 35-1/2 in. 5-Burner Electric and Gas Freestanding Range in White

  • Fast #
  • Part #AAEL361DFWHT
  • Item #9532826
  • Manufacturer Part #AEL361DF-WHT
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • In the re-imagining of the classic Elise design, AGA took its cues from the modern farmhouse movement itself
  • Rustic yet refined, the Elise blends old and new in masterful ways, both fresh and timeless, with just a hint of the exquisite
  • Large 4.5 cu. ft. oven
  • Two robust telescopic glide-out racks
  • Dual broiler system
  • Includes cookware accessories
  • One pastry tray
  • Powerful 17,000 BTU center burner is ideal for rapid boiling, wok cooking and large pots
  • Three 12,000 BTU burners
  • One 6,000 BTU burner can be turned down to a low 1,200 BTU simmer
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
4.5 cu ft
Depth
27-5/8 in
Height
36-9/16 in
Weight
309 lb
Width
35-1/2 in
Characteristics & Features
Burner Type
Sealed
Collection
Elise
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Installation Type
Freestanding
Material
Brass
Number of Burners
5
Electrical & Operational Information
AMP
40
Automatic Shut-Off
Yes
BTU
17000
Fuel Type
Natural Gas, Propane
Ignition System
Electronic Ignition
MBH
17
Power Source
Electric, Gas
Volts
240V
Warranty & Product Information
ADA Compliant
No
UPC
194168128727