This product requires certification to purchase.

35-1/2 in. 5-Burner Electric Freestanding Range in Matte Black with Brass

Aga Marvel

Elise 35-1/2 in. 5-Burner Electric Freestanding Range in Matte Black with Brass

  • Fast #
  • Part #AAEL361INABMBL
  • Item #10121779
  • Manufacturer Part #AEL361INABMBL
4.3 out of 5 Customer Rating
Brand image
Aga Marvel

Elise 35-1/2 in. 5-Burner Electric Freestanding Range in Matte Black with Brass

  • Fast #
  • Part #AAEL361INABMBL
  • Item #10121779
  • Manufacturer Part #AEL361INABMBL
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • In the re-imagining of the classic Elise design, AGA took its cues from the modern farmhouse movement itself
  • Rustic yet refined, the Elise blends old and new in masterful ways, both fresh and timeless, with just a hint of the exquisite
  • Large 4.5 cu. ft. oven
  • Two robust telescopic glide-out racks
  • Dual broiler system
  • Includes cookware accessories
  • One pastry tray
  • Stunning new cruciform knobs with knurling, available in a selection of versatile hardware finishes
  • Convenient storage drawer stores cookware and even oven racks
  • Requires Certification
Dimensions & Measurements
Capacity
4.5 cu ft
Depth
27-5/8 in
Height
36 in
Weight
306 lb
Width
35-1/2 in
Characteristics & Features
Burner Type
Induction
Collection
Elise
Color Finish Category
Blacks
Color Finish Name
Matte Black, Brass
Control Type
Knob
Installation Type
Freestanding
Interior Light
Yes
Number of Burners
5
Proposition 65
WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
Self Clean
No
Electrical & Operational Information
AMP
45
Automatic Shut-Off
Yes
Ignition System
Electronic Ignition
Power Source
Electric
Volts
240V
Watts
3700 W
Warranty & Product Information
ADA Compliant
No
UPC
194168133264